Motion
POSB4L
POSB - Pilloball Rod End, Inch Series Insert Type with Male Left Hand Thread: 28UNF, Bore Diameter: 0.2500 in
MI ITEM #04176955
MFR #POSB4L
Your Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POSB - Pilloball Rod End, Inch Series Insert Type with Male Left Hand Thread: 28UNF, Bore Diameter: 0.2500 in
MI ITEM #04176955
MFR #POSB4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.55/each(List $29.39)

Overview

Mfr description
POSB 4L ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Radial Dynamic Load Capacity
    4590 N
  • Operating Temperature Range
    -20 to 180 °C
  • Head Diameter
    0.7500 in
  • Ball Diameter
    33/64 in
  • Length To Ball Center
    1.5625 in
  • Overall Height
    1.9375 in
  • Shank Thread Length
  • Series
    POSB
  • UPC_NO
    4549557049774
  • Manufacturer Catalog
  • Weight
    0.05 lbs
  • Maximum Outside Diameter
    0.7500 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text