Motion
FHSLF206-18G
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #04177218
MFR #FHSLF206-18G
Price$67.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #04177218
MFR #FHSLF206-18G

Mfr description
FSGLF206-18 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width
    1.1811 in
  • Overall Height  
    1.3000 in
  • Overall Length Diameter  
    4.4375 in
  • Overall Width
    3.0000 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590119271
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS206-18G
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106975915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)