Motion
HP821 SG-12IN 1D60-T2P

REXNORD INC
HP821 SG-12IN 1D60-T2P

10145043 / HP821 SG-12IN 1SGD60 T2P
Mi Item #04177226
MFR #HP821 SG-12IN 1D60-T2P
Price$153.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP821 SG-12IN 1D60-T2P

10145043 / HP821 SG-12IN 1SGD60 T2P
Mi Item #04177226
MFR #HP821 SG-12IN 1D60-T2P

Mfr description
81415956 HPM821K12 D60 T2P
  • HP821SG 12 Inch Wide SuperGrip TableTop Chain With a Dome High Friction 60 Shore-A Hardness Attachment Every 2nd Pitch. Molded In High Performance Material And Assembled With Stainless Steel Pins.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.98/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    5-1/2 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.28 lbs
  • Weight per Foot
    2.2 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699447910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)