Motion
MRQBS32-25CB
MRQ*32/40, Rotary Actuator - Basic Mount, 170 to 190 ° Angle of Rotation
Mi Item #04177673
MFR #MRQBS32-25CB
Price$910.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRQ*32/40, Rotary Actuator - Basic Mount, 170 to 190 ° Angle of Rotation
Mi Item #04177673
MFR #MRQBS32-25CB

Mfr description
MRQBS32-25CB CYLINDER, ROTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.15/each

Specifications

Dimensions

  • Body Size
    32 mm
  • Port 1 Size/Type
    1/8 in Rc
  • Port 2 Size/Type
    1/8 in Rc

Details

  • Angle of Rotation
    170 to 190 °
  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)