Motion
CQUM25-25
Compact Cylinder - Plate Type - Plate Type, 25 mm Bore, 25 mm Stroke, Lateral Foot Mounting Type
Mi Item #04178087
MFR #CQUM25-25
Price$66.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Plate Type - Plate Type, 25 mm Bore, 25 mm Stroke, Lateral Foot Mounting Type
Mi Item #04178087
MFR #CQUM25-25

Mfr description
CQUM25-25 CYLINDER
  • Light and compact
  • Size: 20, 25, 32, 40
  • Stroke: 5 to 100 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQU series was designed to be a lightweight, compact plate type cylinder. The series is available in bore sizes 20mm, 25mm, 32mm, and 40mm. Auto switches can be mounted without removing mounting brackets. It is possible to mount a small auto switch in 4 directions. CQU mountings include through hole/double end tapped (standard), a vertical foot bracket, horizontal foot bracket, and double clevis.
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Lateral Foot
  • Compact Cylinder Type
    Plate
  • Cylinder Series
    CQU
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Lateral Foot
  • Options Included
    No Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)