Overview
Mfr description
1564 X 8G 1/2" TEE UNION
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleNPTF
- End 2 StyleNPTF
- End 3 StyleNPTF
- End 3 Thread3/4–20
- Description KeywordMolded Compression Products Union Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data