Motion
MS6-LFR-1/2-D7-ERM-AS-Z

FESTO CORPORATION
MS6-LFR-1/2-D7-ERM-AS-Z

Precision Air Regulator - 1/2 in Inlet Port
MI ITEM #04178526
MFR #MS6-LFR-1/2-D7-ERM-AS-Z
Price$72.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-ERM-AS-Z

Precision Air Regulator - 1/2 in Inlet Port
MI ITEM #04178526
MFR #MS6-LFR-1/2-D7-ERM-AS-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.62/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.929 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    158.92 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas, Compressed air
  • Inlet Port Gender
    Female
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    158.92 scfm
  • Maximum Operating Pressure
    20 bar
  • Min Operating Temperature
    14 °F
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS Compliant

Overview

Mfr description
529189 MS6-LRF1/2-D7-ERM-AS-ZREGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought