Motion
14MX-126S-20

GATES RUBBER CO
14MX-126S-20

Poly Chain® GT®2 14MX-126S-20 High Torque Drive (HTD) Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 20 mm Belt Width, 126 Teeth, Taper Lock Bushed, 3525
MI ITEM #04178587
MFR #14MX-126S-20
Price$947.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MX-126S-20

Poly Chain® GT®2 14MX-126S-20 High Torque Drive (HTD) Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 20 mm Belt Width, 126 Teeth, Taper Lock Bushed, 3525
MI ITEM #04178587
MFR #14MX-126S-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$947.57/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1-3/16 to 3-15/16 in
  • Pitch Diameter
    22.106 in
  • Weight
    58.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    126
  • Pulley Construction
    Plain
  • UPC_NO
    770075339694

Overview

Mfr description
14MX-126S-20 3525 GT2 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text