1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CARR LANE MFG CO
CL-12-FW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 1", Outer Diameter: 2", Thickness: 9/32"
MI ITEM #
04178597
MFR #
CL-12-FW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
CARR LANE MFG CO CL-12-FW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CARR LANE MFG CO
CL-12-FW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 1", Outer Diameter: 2", Thickness: 9/32"
MI ITEM #
04178597
MFR #
CL-12-FW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CL-12-FW FLAT WASHER
Specifications
Material
Steel
Finish Coating
Black Oxide
Size
1 in
Outer Diameter
2 in
Inner Diameter
1-1/32 in
Thickness
9/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data