Motion
6464LHK-S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Pigskin Grain Leather, Unlined, Red
MI ITEM #04178840
MFR #6464LHK-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Pigskin Grain Leather, Unlined, Red
MI ITEM #04178840
MFR #6464LHK-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6464LHK-S PIGSKIN DRIVER

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Red
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Length
    24.13 cm
  • Description Keyword
    Unlined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought