Motion
0215
CM® Lever Hoist - Chain Type, 1/2 ton Capacity, 5 ft Lift
Mi Item #04178856
MFR #0215
Price$294.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 1/2 ton Capacity, 5 ft Lift
Mi Item #04178856
MFR #0215

Mfr description
0215 LEVER HOIST 1100 LBS 5FT LIFT SERIE
  • Plated load chain is standard
  • Weston-type load brake
  • Rubber hand grip for better comfort and security
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.33/each

Specifications

Dimensions

  • Handle Length
    6-3/8 in
  • Headroom
    11-1/8 in
  • Pull To Lift Full Load
    78 lb
  • Standard Lift
    5 ft

Details

  • Body Material
    All-Steel
  • Chain Material
    Steel
  • Hook Material
    Forged Steel
  • Lever Hoist Type
    Chain
  • Reeving
    1
  • Series
    603
  • Type
    Mini Lever Hoist
  • UPC_NO
    043927602186
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)