Specifications
Dimensions
- Inside Diameter50 mm
- Outside Diameter55 mm
- Overall Length30 mm
- Weight2.21 lbs
Details
- Bushing MaterialPTFE
- Bushing TypePlain Sleeve
- Groove TypePlain Interior
- Ground TypeGround
- Product TypeDie & Mold Plain-Bearings
- UPC_NO7316571896298
Overview
Mfr description
PCM 505530 E GLYCODUR BUSHING