Motion
61213
4" X 27' CHAIN ANCHOR LOAD HUGGER POLY TIEDOWN WINCH STRAP
MI ITEM #04179980
MFR #61213
Your Price$104.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" X 27' CHAIN ANCHOR LOAD HUGGER POLY TIEDOWN WINCH STRAP
MI ITEM #04179980
MFR #61213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.57/each(List $120.25)

Overview

Mfr description
61213 4X27' STRAP W/3/8"CHAIN
  • Made for use on 4" portable or weld-on winch.
  • Soft, wide webbing helps protect cargo from damage
  • Highest quality components and assembly meet all DOT and CVSA requirements
  • Use with winch for fast, easy load securement

Specifications

  • Tie Down Strap Type
    Winch Strap
  • End Fitting Type
    Chain Anchor
  • Strap Width
    4 in
  • Overall Length
    27 ft
  • Working Load Limit
    5000 lb
  • Ultimate Strength
    15000 lb
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Ratchet
  • Color
    YELLOW
  • Manufacturer Upc Number
    697886612139
  • UPC_NO
    697886612139
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    5000 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    27 ft
  • Warranty
    Warranty
  • Weight
    6 lbs
  • Width
    4 in
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • Suggested Addition
    6FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text