Motion
R28-03RG
Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #04180510
MFR #R28-03RG
Your Price$163.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #04180510
MFR #R28-03RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.64/each(List $188.19)

Overview

Mfr description
R28-03RG

Specifications

  • Maximum Air Flow
    228 scfm
  • Set Pressure Range
    5 to 125 psi
  • Maximum Set Pressure
    125 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Panel Mount Nut
  • Operating Temperature Range
    32 to 175 °F
  • Fluid Comp
    Air
  • Overall Width
    73 mm
  • Overall Height
    149 mm
  • Max Operating Temperature
    175 °F
  • Minimum Set Pressure
    5 psi
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    3/8 in
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    32 °F
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text