Motion
ZPR50UN-06-A8

SMC CORP OF AMERICA
ZPR50UN-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #04180717
MFR #ZPR50UN-06-A8
List Price$26.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR50UN-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #04180717
MFR #ZPR50UN-06-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.42/each for your price

Overview

Mfr description
ZPR50UN-06-A8 VACUUM PAD, WITHOUT BUFFER
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Cup Type
    Flat
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    None
  • Entry Orientation
    Lateral
  • Cup Height
    7.5 mm
  • Fluid Comp
    Air
  • Overall Height
    77.5 mm
  • Operating Temperature Range
    0 to +120 °C
  • Mounting Thread Size
    M8 x 1
  • Pad Diameter
    50 mm
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Overall Weight
    70 g
  • Weight
    70 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text