Motion
4030 X 1-1/2-KW  BUSHING

DODGE
4030 X 1-1/2-KW BUSHING

Taper Lock Bushing - 4030 Series, 1.5000 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #04180885
MFR #4030 X 1-1/2-KW BUSHING
Your Price$387.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4030 X 1-1/2-KW BUSHING

Taper Lock Bushing - 4030 Series, 1.5000 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #04180885
MFR #4030 X 1-1/2-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$387.31/each(List $445.41)

Overview

Mfr description
4030 1-1/2 BUSHING PT#119739

Specifications

  • Bushing Size
    4030
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    77300 in
  • Screw Torque
    1700 in
  • Max Hub Outside Diameter
    7-3/4 (Steel) in, 8-1/2 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    5.54 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-3/4 in
  • UPC_NO
    782476460327
  • Wrench Torque
    1700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text