Motion
PCMF 202321.5 E

SKF
PCMF 202321.5 E

Flanged Bushing - 20 mm Bore, 21.5 mm Length, 30 mm Flange Dia., Composite Material
Mi Item #04181011
MFR #PCMF 202321.5 E
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 202321.5 E

Flanged Bushing - 20 mm Bore, 21.5 mm Length, 30 mm Flange Dia., Composite Material
Mi Item #04181011
MFR #PCMF 202321.5 E

Mfr description
PCMF202321.5 E BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Flange Diameter
    30 mm
  • Flange Outside Diameter
    30 mm;1.1811 in
  • Flange Thickness
    1.50 mm;0.0591 in
  • Inside Diameter
    20 mm
  • Outside Diameter
    23 mm
  • Overall Length
    21.5 mm
  • Overall Thickness
    1.5000 mm
  • Weight
    1.16 lbs

Details

  • Additional Details
    Maintenance-Free;Thin-Walled Construction;Flanged
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Bushing Type
    Flanged
  • Description
    PTFE composite flanged bushing
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Manufacturer Catalog Number
    PCMF 202321.5 E
  • Material
    PTFE composite
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCMF
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Bushing
  • UPC_NO
    7316572038154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)