Motion
C3670TTN4X000600
Coverall - Front Zipper with Hook & Loop storm flap Closure
Mi Item #04181288
MFR #C3670TTN4X000600
Price$105.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Hook & Loop storm flap Closure
Mi Item #04181288
MFR #C3670TTN4X000600

Mfr description
C3670TTN4X000600 4X TAN JACKET
  • Chemical Resistant
  • Taped Seams
  • Mandarin collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.18/each

Specifications

Dimensions

  • Chest Size
    54-3/4 to 58-1/4 in, 139.1 to 148 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 7 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 10 in

Details

  • Additional Details
    Mandarin collar, Double storm flap with hook and loop closure, Taped seams, Elastic wrists, Jacket extends to hip
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Hook & Loop storm flap
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Jacket
  • Fabric Type
    Tychem 5000
  • Features
    Chemical Resistant, Elastic wrists, Latex Free, Mandarin collar, Storm flap, Taped Seams
  • Front Closure
    Zipper with hook and loop storm flap
  • Garment Style
    Jacket
  • Garment Type
    Coverall
  • Garment Use
    Chemical handling, Hazmat, Law enforcement, Domestic preparedness
  • Includes
    Mandarin collar, Elastic wrists
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)