Overview
Mfr description
SUCTTB207-23 (TPA)THERMO TAPBASE BRG
Specifications
- Mounting TypeTapped Base
- Bore Diameter1-7/16 in
- UPC_NO80067518923
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data