Overview
Mfr description
MOLYLUBE 108- 5C CLEAN 1 E 4/CA 22460-CA
Specifications
- TypeHigh Temperature
- Container Size1 gal (US)
- ISO Grade68
- ColorGray
- Temperature Range+400 to +800 (Dry Film) °F, -40 to +400 (Fluid) °F
- Weight35.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data