Overview
Mfr description
2601-16-16-12-FG TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1 in, 3/4 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1 in, 3/4 in
- End 2 Thread1-5/16-12 UN
- MaterialSteel
- End 3 Size3/4 in;1 in
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread3/4-14 NPTF
- End 4 StyleNot Applicable
- Series2601
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data