Motion
3007-B-2Z-TVH

INA (SCHAEFFLER)
3007-B-2Z-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 62 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #04181682
MFR #3007-B-2Z-TVH
Price$206.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
3007-B-2Z-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 62 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #04181682
MFR #3007-B-2Z-TVH

Mfr description
3007-2Z DBL ROW ANG CONT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.72/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    3007-2Z DBL ROW ANG CONT BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    8700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24500 N
  • Radial Static Load Capacity
    19400 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802027488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)