Motion
P0882-203
Gear Oil - 120 cm³, 68 ISO, 80 SAE, White Mineral Oil Composition, Food Grade
MI ITEM #04181773
MFR #P0882-203
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 120 cm³, 68 ISO, 80 SAE, White Mineral Oil Composition, Food Grade
MI ITEM #04181773
MFR #P0882-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.27/each

Specifications

Dimensions

  • Container Size
    120 cm³
  • Container Size/Type
    Perma Lubricator
  • ISO Grade
    68
  • SAE Grade
    80
  • Size
    120 cc

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    2
  • Application
    Multi-Purpose
  • Base Material
    USP White Mineral Oil
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1, USP
  • Composition
    White Mineral Oil
  • Container Capacity
    120 cc
  • Flash Point
    515 °F;268 °C
  • Food Grade
    Food Grade
  • Form
    Oil
  • Formula Type
    Mineral
  • Lubricant Type
    Food Grade Oil
  • Min Operating Temperature
    -23 °C, -10 °F
  • NSF Rating
    H1
  • Pour Point
    -10 °F;-23 °C
  • Product Line
    FMO-AW Series
  • Product Type
    Gear Oil
  • Series
    FMO-AW
  • Standards Met
    FDA 21 CFR 178.3570, NSF H1
  • Trade Name/Number
    FMO-350-AW
  • Type
    Food Grade Oil
  • Viscosity
    64.61 cSt @ 40 °C, 347 SUS @ 100 °F
  • Viscosity Index
    102

Overview

Mfr description
P0882-203 FUT03-1155 LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought