Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTSS5150-200X25

HTSS5150-200X25 HTSS5150 Series 7.50 in. Min. Inside Bend Radius Stainless Steel Interlocked Smooth Bore Hose with Stainless Steel Liner (Unpacked)
MI ITEM #04181774
MFR #HTSS5150-200X25

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HTSS5150-200X25'
  • Highly Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Additionally, liner material provides extra layer of protection for longer hose life. Smooth Bore - reduces degradation of the transferred materials and improves flow rates. Helps prevent “angel hairing.” Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant - can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”.

Specifications

  • Product Types
    HTSS5150 Series Stainless Steel Interlocked Smooth Bore Hose with Stainless steel Liner (Unpacked)
  • Type
    Unlined Interlocked Metal Hose
  • Application
    Abrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
  • Hose Covering Material
    304 Stainless Steel
  • Hose Type
    Light Weight
  • Color
    Red
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text