Motion
205623

ANSELL
205623

HyFlex® Glove Accessories - Size Medium, 8, ANSI Cut Level A1, Nylon Liner
MI ITEM #04181781
MFR #205623
Price$12.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205623

HyFlex® Glove Accessories - Size Medium, 8, ANSI Cut Level A1, Nylon Liner
MI ITEM #04181781
MFR #205623

Mfr description
205623 HYFLEX 11900 SIZE 8, 0
  • When workers need secure handling with comfort in these environments, the Ansell HyFlex® 11-900 work glove delivers excellent results
  • Also available in vend pack
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.28/pr

Specifications

Dimensions

  • Glove Size
    8, Medium
  • Length
    200-255 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue / White
  • Cuff Type
    Knitwrist
  • Duty Type
    Light Duty
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    EN ISO A
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Nylon
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490493077
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Technical Data Sheet
  • UPC_NO
    20076490493077
  • Washing Temperature
    104 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)