Motion
ARP30-02BG
Precision Regulator - 0.04 scfm, 1/4 BSPT, 0.73 to 58 psi
MI ITEM #04182142
MFR #ARP30-02BG
Your Price$68.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 0.04 scfm, 1/4 BSPT, 0.73 to 58 psi
MI ITEM #04182142
MFR #ARP30-02BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.60/each(List $81.50)

Overview

Mfr description
ARP30-02BG PRECISION REGULATOR
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
  • Repeatability: within ±1%F.S.
  • Backflow function available

Specifications

  • Maximum Air Flow
    0.04 scfm
  • Maximum Set Pressure
    58 psi
  • Set Pressure Range
    0.73 to 58 psi
  • Knob Type
    Rising
  • Included Options
    Mounting Bracket, Round Threaded Gauge
  • Fluid Comp
    Air
  • Standards Met
    CE, CSA, EN, ISO, JIS, UL
  • Proof Pressure
    174 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    117 mm
  • Overall Width
    108 mm
  • Overall Height
    53 mm
  • Maximum Operating Pressure
    101 psi
  • Max Operating Temperature
    60 °C
  • Thread Standard
    Rc
  • Body Size
    30
  • Port Gender
    Female
  • Minimum Set Pressure
    0.73 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure (With Limit Indicator)
  • Series/System
    ARP
  • Weight
    1.02 lbs
  • Product Type
    Precision Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text