1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PSE560-01
PSE560, Remote Analog Pressure Sensor, General Purpose, IP65
Mi Item #
04182166
MFR #
PSE560-01
Price
$237.37
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Visual Indicators
SMC CORP OF AMERICA PSE560-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PSE560-01
PSE560, Remote Analog Pressure Sensor, General Purpose, IP65
Mi Item #
04182166
MFR #
PSE560-01
Mfr description
PSE560-01 FLUID SENSOR SWITCH
General purpose remote pressure sensor for liquid or gas at 1 MPa or less
Power supply requirement: 12 to 24 VDC
1 to 5V or 4 to 20 mA analog output
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$237
.37
/each
Add to Cart
Specifications
Dimensions
Port Size
1/8 in
Details
Operating Pressure Range
0 to 1 MPa
Series
PSE
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items