Motion
8220G405DC24/DCD

ASCO
8220G405DC24/DCD

Hot Water/Steam Process Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 24 V dc, Hot Water, Steam
Mi Item #04182178
MFR #8220G405DC24/DCD
Price$510.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8220G405DC24/DCD

Hot Water/Steam Process Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 24 V dc, Hot Water, Steam
Mi Item #04182178
MFR #8220G405DC24/DCD

Mfr description
8220G405DC24/DCD
  • Specify these valves for the high-temperature applications found in laundries, molding, steam atomization, sterilizers, autoclaves, and many others
  • Hot water service to 210 psi differential @ 210°F
  • Steam sevice to 125 psi differential @ 353°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/2 in
  • Port Size
    1/2 NPT
  • Weight
    0.48 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Certification (UL)
    General Purpose Valve
  • Compatible Fluid Type
    Hot Water, Steam
  • Flow Coefficient Cv Flow Factor Kv
    4.7 Cv
  • Max Fluid Temperature
    210 °F
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Diff Steam
    50 psi
  • Operating Pressure Diff Water
    100 psi
  • Rebuild Kits
    323467
  • Replacement Coil
    238910-206-D
  • Seal Material
    PTFE
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Type
    HF
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    UL/CSA/CE
  • Steam Temperature
    300 °F
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    15.6 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)