Motion
81414771

REXNORD INC
81414771

10145015 / HP7705DTS-4.5IN MTW LH SP NO-POSI
Mi Item #04182220
MFR #81414771
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81414771

10145015 / HP7705DTS-4.5IN MTW LH SP NO-POSI
Mi Item #04182220
MFR #81414771

Mfr description
81414771 HP7705-4.5 DTS LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.09 lbs

Details

  • Manufacturer Catalog Number
    81414771
  • UPC_NO
    793699488647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)