Motion
AM1-PE02-20M

MI-T-M CORPORATION
AM1-PE02-20M

Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 20 gal Tank Capacity, Horizontal, 2 hp, 100 psi, 120 V, 8.4 @ 100 psi ft³/min
Mi Item #04182260
MFR #AM1-PE02-20M
Price$3,488.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
AM1-PE02-20M

Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 20 gal Tank Capacity, Horizontal, 2 hp, 100 psi, 120 V, 8.4 @ 100 psi ft³/min
Mi Item #04182260
MFR #AM1-PE02-20M

Mfr description
AM1-PE02-20M AIR COMPRESSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,488.29/each

Specifications

Dimensions

  • Length
    40 in
  • Overall Height
    32 in
  • Overall Width
    24 in
  • Tool Weight
    198 lb

Details

  • Air Pressure
    100 psi
  • Amperage
    18.8 A
  • Compressor Material
    Cast Iron
  • Drive Style
    Direct Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    2 hp
  • Maximum Air Flow
    8.4 cfm
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Portable Or Stationary
    Portable
  • Tank Capacity
    20 gal (US)
  • Tank Configuration
    Horizontal
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)