Motion
DGMDC-5-Y-PN-30

VICKERS BY DANFOSS
DGMDC-5-Y-PN-30

System Stak™ Direct Check Valve - 32 gpm Max Flow
MI ITEM #04182644
MFR #DGMDC-5-Y-PN-30
Your Price$460.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMDC-5-Y-PN-30

System Stak™ Direct Check Valve - 32 gpm Max Flow
MI ITEM #04182644
MFR #DGMDC-5-Y-PN-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$460.77/each(List $469.12)

Overview

Mfr description
DGMDC-5-Y-PN-30
  • Pilot-operated check functions in one or both service lines (A or B) with operating pilot supply coming from the opposite service line
  • With pressure in one service line, the check valve in the other service line will be open (subject to system/actuator pressures being correct for the valve area ratios)
  • A 3:1 area ratio of pilot piston to check valve seat is supplemented by an optional 20:1 decompression feature

Specifications

  • Actuation
    Pressure Operated
  • Valve Size
    D05
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4500 psi
  • Design Number
    30
  • Valve Application
    Industrial
  • Mounting Type
    Manifold
  • Max Operating Temperature
    50 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    20 °C
  • Overall Height
    1.97 in
  • Overall Width
    40 mm
  • Overall Length
    101 mm
  • Body Material
    Cast Iron
  • Fluid Comp
    Hydraulic Oil
  • Check Location
    Check in Port P
  • Check Valve Type
    Direct Check Valve
  • Series
    DGMDC-5 30 Design
  • Size (ISO-4401)
    Size 05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text