Motion
FJ3019-06-0810S

DANFOSS AEROQUIP LLC
FJ3019-06-0810S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot 90˚ Elbow - Carbon Steel
MI ITEM #04182657
MFR #FJ3019-06-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3019-06-0810S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Male O-ring Short Pilot 90˚ Elbow - Carbon Steel
MI ITEM #04182657
MFR #FJ3019-06-0810S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3019-06-0810S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-18
  • Material
    Carbon Steel
  • Height
    2.310 in
  • Width
    0.750 in
  • Length
    3.780 in
  • Weight
    0.17 lb
  • Overall Length
    3.780 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought