Motion
RS16BSSCL

TSUBAKI (UST)
RS16BSSCL

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #04182719
MFR #RS16BSSCL
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BSSCL

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #04182719
MFR #RS16BSSCL

Mfr description
RS16BSS 304 SPRING CLIP CONNECTING LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Chain Overall Width
    1.488 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    3.9600 in
  • Pin Diameter
    0.781 in
  • Pin Length
    39.2900 in
  • Pitch
    25-3/8 in
  • Plate Height
    0.9490 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    0.625 in
  • Roller Width
    17.02 mm
  • Weight
    4.80 lb
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    RS16B
  • Attachment Link Type
    Bent
  • Chain Construction
    Spring Clip
  • Chain Number
    RS16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS16B SS CONN LINK
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    200
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039455697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)