Motion
RS16BSSOL

TSUBAKI (UST)
RS16BSSOL

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
MI ITEM #04182720
MFR #RS16BSSOL
Price$39.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BSSOL

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
MI ITEM #04182720
MFR #RS16BSSOL

Mfr description
RS16BSS "304" OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.83/each

Specifications

Dimensions

  • Chain Overall Width
    1.488 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.4820 in, 37.64 mm
  • Pitch
    1 in
  • Plate Height
    0.3230 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    0.10 lb
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Type
    Offset
  • Chain Construction
    Cottered
  • Chain Number
    RS16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS16B SS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Extreme Temperature
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039455703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)