Motion
SNMG 432-PM 4235

SANDVIK
SNMG 432-PM 4235

Grade, Carbide SNMG-Style Turning Insert, Square Shaped, 1/2" maximum inscribed circle
MI ITEM #04182756
MFR #SNMG 432-PM 4235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
SNMG 432-PM 4235

Grade, Carbide SNMG-Style Turning Insert, Square Shaped, 1/2" maximum inscribed circle
MI ITEM #04182756
MFR #SNMG 432-PM 4235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNMG 432-PM 4235

Specifications

  • Insert Style
    SNMG
  • Material
    Carbide
  • Manufacturer Grade
    4235
  • Shape
    Square
  • Inscribed Circle
    1/2 in
  • Length
    12.7 mm
  • Thickness
    4.7625 mm
  • Application
    Turning
  • Corner Radius
    1/32 in
  • Chipbreaker
    PM
  • Included Angle
    90 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    5.156 mm
  • Full Insert Style Code
    SNMG 432-PM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text