Motion
SYJ90-TF

SKF
SYJ90-TF

Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04182759
MFR #SYJ90-TF
Price$1,955.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYJ90-TF

Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04182759
MFR #SYJ90-TF

Mfr description
SYJ90-TF PLUMMER BLOCK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,955.94/each

Specifications

Dimensions

  • Base Height
    4.0000 in
  • Base To Bore Centerline
    4.0000 in
  • Base Width
    88 mm
  • Bolt Center Diameter
    4.6300 in
  • Bolt Center To Center Length
    262 mm
  • Bolt Hole Diameter
    1.0630 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    90 mm
  • Bore Inside Diameter
    3.5433 in
  • Bore Length
    3.5039 in
  • Housing Dimensions
    12.8740 x 3.4646 x 7.8937 in
  • Housing Width
    88 mm
  • Inner Race Width
    3.5039 in
  • Inside Diameter
    90 mm
  • Length Through Bore
    3.5039 in
  • Max Bolt Hole Spacing
    10.6299 in
  • Min Bolt Hole Spacing
    10.0000 in
  • Outer Diameter
    6.2992 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.6540 in
  • Overall Height
    201 mm
  • Overall Length
    327 mm
  • Overall Width
    89 mm
  • Shaft Diameter
    90 mm
  • Thread Size
    1/4-28 UNF
  • Weight
    29.1 lbs
  • Width
    3.4650 in, 88 mm

Details

  • Additional Details
    Extended inner ring | Set screw locking | Lubricated and sealed bearing | Relubrication hole | Grease fitting
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 218-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Series
    SYJ 518
  • Compatible Frame Type
    SYJ
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    10.3150 in
  • Dynamic Load Capacity
    21492 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flinger Type
    Steel
  • Grease Type
    Grease
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    SYJ 518
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SYJ 90 TF
  • Material
    Cast iron
  • Max Rpm
    2000 rpm
  • Measurement Standard
    JIS
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    95.6 kN
  • Radial Static Load Capacity
    72 kN
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 218-2F
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SYJ 90 TF
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Standoff Included
    No
  • Static Load Capacity
    16186 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Ball Bearing Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570168969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)