Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9022-10

Purell® Sanitizing Wipes - Box, Citrus Scent, 100 Count
Mi Item #04183049
MFR #9022-10

Mfr description
9022-10 HAND SANIT WIPE AMENITY 100CT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Case Height
    8.4500 in
  • Case Weight
    8.34 lbs
  • Case Width
    10.0700 in
  • Overall Depth
    12.8100 in
  • Overall Height
    2.4400 in
  • Overall Width
    4.7500 in
  • Weight
    8.34 lbs

Details

  • Alcohol Content
    62%
  • Form
    Wipes
  • Number of Wipes
    100
  • Package Quantity
    10
  • Product Types
    Sanitizer
  • Scent
    Citrus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)