Motion
NCM-PE150SS
NCM-PE150SS PIVOT BRACKET, NCM-X6009
Mi Item #04183114
MFR #NCM-PE150SS
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCM-PE150SS PIVOT BRACKET, NCM-X6009
Mi Item #04183114
MFR #NCM-PE150SS

Mfr description
NCM-PE150SS PIVOT BRACKET, NCM-X6009
  • End mount pivot bracket
  • Applicable models: NCMC and NCME
  • Applicable bore size: 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Cylinder Size
    1.5000 in

Details

  • Additional Details
    NCM Series rear pivot bracket to be used with "C" or "E" mounting.
  • Country of Origin
    US
  • Hardware Type
    Rear Pivot Bracket
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)