Motion
66261008108

NORTON ABRASIVES
66261008108

Uncut Sanding Roll - Aluminum Oxide, Silicon Carbide, 2 in Wide , 15 ft Long
Mi Item #04183269
MFR #66261008108
Price$121.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261008108

Uncut Sanding Roll - Aluminum Oxide, Silicon Carbide, 2 in Wide , 15 ft Long
Mi Item #04183269
MFR #66261008108

Mfr description
66261008108 2"X15' ROLL ASSORT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.48/each

Specifications

Dimensions

  • Overall Length
    15.0000 ft, 4.57 m
  • Overall Width
    2.0000 in, 50.80 mm
  • Roll Length
    15 ft
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide, Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Non-Woven
  • Grade
    Asst Grit
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261008108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)