Motion
PB22-10
Knee Boot - PVC Upper Material, Cotton/Polyester Liner, Black Color, 10 Size
Mi Item #04183320
MFR #PB22-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boot - PVC Upper Material, Cotton/Polyester Liner, Black Color, 10 Size
Mi Item #04183320
MFR #PB22-10

Mfr description
PB22 STEEL TOE RAIN BOOTS SIZE 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    10
  • Size
    10

Details

  • Application
    Agriculture, Chemical Resistant Boot, Oil Drilling & Refining, Rain Boot, Utilities, Water Treatment
  • Closure Type
    Slip-On
  • Color
    Black
  • Lining Material
    Cotton/Polyester
  • Material
    PVC
  • Midsole Material
    Steel
  • Outsole Material
    PVC
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05
  • Toe Protection
    Steel Toe
  • Type
    Safety Boot
  • Upper Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)