Motion
RS353Y
Rain 3-Piece Suit - Large Size, Yellow Color, None, Fly Front, PVC, Polyester Material
Mi Item #04183331
MFR #RS353Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain 3-Piece Suit - Large Size, Yellow Color, None, Fly Front, PVC, Polyester Material
Mi Item #04183331
MFR #RS353Y

Mfr description
RS353Y LRG RAIN SUIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Thickness
    0.35 mm
  • Size
    Large

Details

  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Stormfront
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)