Motion
VLRS-2
V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Open
MI ITEM #04183418
MFR #VLRS-2
Your Price$192.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Open
MI ITEM #04183418
MFR #VLRS-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.00/each(List $230.40)

Overview

Mfr description
VLRS-2 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Material
    Stainless Steel
  • Bearing Element
    Tapered Rollers
  • Stud Diameter
  • Thread Size
  • Thread Length
    0.6250 in
  • Stud Length
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1250 lbf
  • Radial Static Load Capacity
    520 lbf
  • Lubrication Hole Location
    None
  • Groove Angle
    90 °
  • Width To Groove Center
    0.422 in
  • UPC_NO
    622424979955
  • Weight
    0.8 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text