Motion
11-605

ANSELL
11-605

HyFlex® General Purpose Work Gloves - Small Size, Polyurethane Coated, Elastic Cuff
MI ITEM #04183476
MFR #11-605
List Price$9.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-605

HyFlex® General Purpose Work Gloves - Small Size, Polyurethane Coated, Elastic Cuff
MI ITEM #04183476
MFR #11-605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.92/pr for your price

Overview

Mfr description
800118 HYFLEX 11605 SIZE 6, 0

Specifications

  • Glove Size
    XS or Size 6
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Fingertips Only
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Standards Met
    EN388 003X
  • Coating Material
    Polyurethane
  • Product Line
    Hyflex
  • Description Keyword
    Nylon Lined
  • UPC_NO
    20076490004938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text