Motion
11-605

ANSELL
11-605

HyFlex® General Purpose Work Glove - M or Size 8 Size, Polyurethane Coated, Elastic Cuff, 15 Gauge, Nylon Material
Mi Item #04183478
MFR #11-605
Price$9.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-605

HyFlex® General Purpose Work Glove - M or Size 8 Size, Polyurethane Coated, Elastic Cuff, 15 Gauge, Nylon Material
Mi Item #04183478
MFR #11-605

Mfr description
800120 HYFLEX 11605 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.39/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    7.67 to 9.0500 in, 195 to 230.00 mm
  • Men'S Size
    6, 7, 8, 9, 10
  • Size
    6, 7, 8, 9, 10

Details

  • Additional Details
    Knit Wrist, REACH Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Application
    Automotive
  • Coated Design
    Fingertips Dipped
  • Coating Coverage
    Fingertips Only
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Elastic
  • Description
    Lightweight industrial gloves that blend dexterity and sensitivity for delicate handling
  • Description Keyword
    Nylon Lined
  • EN388
    003 XA
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Industry Use
    Automotive
  • Knit Gauge
    15
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Uncoated
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    HyFlex 11-605
  • Standards Met
    EN388 003X
  • Supported Or Unsupported
    Supported
  • Type
    Knit
  • UPC_NO
    20076490004952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)