Motion
70-118

ANSELL
70-118

Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
MI ITEM #04183486
MFR #70-118
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
70-118

Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
MI ITEM #04183486
MFR #70-118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.98/each

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Medium-Duty
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    EN 388 134X, EN 407
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Gauge
    10
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    20076490010922

Overview

Mfr description
222146 HYFLEX 70118 SIZE 18"
  • Double-layered construction for extra cut resistance
  • Provides forearm protection from minor heat and burn injuries
  • Elasticized on upper arm for snug fit
  • Thumb slot prevents sleeve from twisting during use
  • Applications: Automotive, glass industry, metal fabrication and durable goods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought