Motion
23493
Tube, Pipe or Conduit Cutter -
Mi Item #04183584
MFR #23493
Price$138.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #04183584
MFR #23493

Mfr description
23493 CUTTER, PC-1375
  • For plastic (PVC, CPVC, PP, PEX, PE) and multilayer tubing
  • Spring-loaded handles for faster positioning
  • Single stroke, easy cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.28/each

Specifications

Dimensions

  • Length
    11.3
  • Tube Diameter Range
    1/8 to 1-3/8 in
  • Weight
    1.00 lbs, 1

Details

  • Tube Materials
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)