Motion
26643
Vacuum Filter - For Use With: WD4050, Wet/Dry Pick-up
Mi Item #04183726
MFR #26643
Price$37.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Filter - For Use With: WD4050, Wet/Dry Pick-up
Mi Item #04183726
MFR #26643

Mfr description
26643 VAC,VF3500 3 LAYER FILTER 4050
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.52/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Accessory Type
    Filter
  • Filter Application
    Wet/Dry Pick-up
  • Filter Type
    Cartridge Filter
  • For Use With
    WD4050
  • Includes
    1 RIDGID fine dust wet/dry shop vacuum replacement filter to help capture particles that could harm the motor and decrease performance
  • Product Types
    Vacuum Filter
  • UPC_NO
    0095691266439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)