Specifications
Dimensions
- Length9.9
- Tube Diameter Range1/4 to 1-3/8 in
- Weight1.00 lbs, 1
Details
- Number Of Additional Wheels6
- Tube MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)