Motion
29983
Hand Deburring Blade
Mi Item #04183909
MFR #29983
Price$150.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Blade
Mi Item #04183909
MFR #29983

Mfr description
29983 REAMER, EN 223S SS
  • 46 cutting edges on interior cone allow for fast, clean inner reaming and outer deburring/beveling of copper and stainless steel tubing
  • Hardened steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.83/each

Specifications

Dimensions

  • Maximum Hole Diameter
    1-1/4 in
  • Minimum Hole Diameter
    1/4 in
  • Overall Length
    2-3/8 in

Details

  • Application
    For Stainless Steel, Copper, Steel, Aluminum Pipe, Tubing, Conduit
  • Blade Type
    Inner & Outer Reamer
  • Finish Coating
    Uncoated
  • Handle Material Style
    Aluminum
  • Handle Type
    Integrated
  • Material
    Steel
  • Surface Application
    Hole Inner Surface, Pipe or Tube End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)