Motion
32808
Cutting Oil - Type: Cutting, 1 gal, Can
MI ITEM #04184098
MFR #32808
List Price$90.15/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 1 gal, Can
MI ITEM #04184098
MFR #32808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.15/gl for your price

Overview

Mfr description
32808 OIL, ENDURA CLEAR 1 GALLON
  • Specially Formulated to be Used with Threading FGG/BM/CZ Pipe

Specifications

  • Type
    Cutting
  • ManufacturerName (description attribute)
    Ridgid
  • Container Size
    1 gal (US)
  • Container Type
    Can
  • Trade Name/Number
    Ridgid Endura-Clear
  • Application
    Cooling of Tooling and Pipe During Threading Operations
  • Material Application
    Metals
  • Additional Applications
    Threading
  • Food Grade
    No
  • Color
    Endura-Clear
  • Composition
    Mineral Oil
  • Manufacturer Upc Number
    0095691328083
  • UPC_NO
    0095691328083
  • Features & Benefits
    • Specially Formulated to be Used with Threading FGG/BM/CZ Pipe
  • Flash Point
    350 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Series
    Endura-Clear
  • Size
    1 gal.
  • Specific Gravity
    1
  • Viscosity
    2400 cP
  • Boiling Point
    -44 °C
  • Scent
    Mild
  • Oil Type
    Cutting
  • Overall Weight
    50 lbs
  • Standards Met
    FGG/BM/CZ System Compatible
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text